Carriage Bolt - #10-24 x 7/8" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.
PRICE
$46.95
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Size | 10-24 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Neck Type | Square |
| Material | Steel |
| Description | Carriage Bolt |
| Package Quantity | 250 |
| Manufacturers Part Number | 489004 |
| Full or Partial Thread | Full |
| Grade | Grade A |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A307 |