Carriage Bolt - 1/4-20 x 2-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.
PRICE
$15.00
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 1/4-20 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Neck Type | Square |
| Material | Steel |
| Description | Carriage Bolt |
| Package Quantity | 100 |
| Manufacturers Part Number | 489026 |
| Full or Partial Thread | Full |
| Grade | Grade A |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | ASTM A307 |