Rack Avenger PRO Double Indestructible Rack Repair Kit 48" High, Adjustable Depth 36 - 48"
Write a Review
|
Questions & Answers (0)
Product Description
Indestructible Avenger PRO Double Rack Repair Kits are designed for both front and rear column replacement and is backed by a lifetime full replacement guarantee against forklift Impact. No hidden fees. No removal costs, no freight costs, no replacement kit costs, no installation costs, no nonsense. Built to be a permanent, one-time repair solution.
Our Avenger PRO Double repair kits are engineered for front & rear column repairs and can withstand up to #14,000 lbs. of impact at 14 miles per hour. Our unique adjustability between 36" to 48" Deep will match up to 95% of the racking in most applications. The in stock heights are available to ship fast nationwide to handle you're most serious emergency. Most repairs can be installed without unloading pallets if you're utilizing our 30-ton capacity Rack Avenger Rescue System. All kits come complete with anchors and necessary hardware.
Our Avenger PRO Double repair kits are engineered for front & rear column repairs and can withstand up to #14,000 lbs. of impact at 14 miles per hour. Our unique adjustability between 36" to 48" Deep will match up to 95% of the racking in most applications. The in stock heights are available to ship fast nationwide to handle you're most serious emergency. Most repairs can be installed without unloading pallets if you're utilizing our 30-ton capacity Rack Avenger Rescue System. All kits come complete with anchors and necessary hardware.
PRICE
$1,125.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 35 in |
| Height | 57 in |
| Weight | 195 lbs |
| Connection | Nut & Bolt |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Repair Kit |
| Color | Orange |
| Material | Steel |
| Description | Adjustable Double Pallet Rack Repair Kit |
| Manufacturers Part Number | RAAJPD0483648A |
| Brand | Rack Avenger |
Warranty
| Warranty | Limited Lifetime |