UltraSite® Pasadena 4' Modular Straight Perforated Bench, Perforated Metal, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
The modular design of the Pasadena Collection allows your community to express their individuality by building their own unique seating area with countless configuration possibilities. The sleek lines combined with the perforated steel provide a modern look sure to complement any cityscape. Pasadena bench is available in 2', 4', and 6' lengths without back. The Pasadena bench is a perfect addition to a community park setting.
PRICE
$2,119.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 20 in |
| Height | 18 in |
| Seat Length | 48 in |
| Seat Width | 20 in |
| Seat Height | 18 in |
Product Details
| Type | Modular Bench |
| Frame Color Family | Dark Gray |
| Color | Dark Gray |
| Finish Type | Powder-Coated |
| Material | Perforated Metal |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 15-P4-DKGRY |
| Mounting Style | Surface |
| Collection | Pasadena |
| Brand | UltraSite |