Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB249715TN

Global Industrial™ Panel Kit for 48"W Bench - 36"W Louver Panel, Rails & Uprights, Tan

Product Description
Louver Panel Kit for 48" Workbench - Tan

Workbench louver and pegboard panels add storage space and versatility to workbenches. Steel louvered panel easily attaches to Uprights using the Panel Mounting Rails to provide additional storage on workbenches. Panel kits are made using durable steel with a powder coat finish for lasting durability. Louver panel allows easy attachment of plastic hanging bins (bins sold separately) for convenient storage of small parts and supplies. Fits 48" workbenches.

Kit Includes:
  • (1) 36 x 19 Louver Panel - Tan
  • (1) 48" Panel Mounting Rails - Tan
  • (1 pair) 48"H Uprights - Tan


PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height19 in
Weight Capacity150 lbs
Weight34.3 lbs
Fits Bench Width48 in

Product Details

Assembly RequiredYes
TypeLouver Panel
ColorTan
StyleLouver Panel Kit for 48" Workbench - Tan
Configuration (Panels)(1)36" Louver
Configuration (Mounting Kits)Panel Rails; Uprights
MaterialSteel
Package Quantity1
Manufacturers Part Number249715TN
BrandGlobal Industrial