Vestil Steel Cylinder Caddy Truck with Casters, 45"W x 45"D x 39"H, 800 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
A Cylinder truck transports cylinders safely. This unit comes complete with safety chains to secure the cylinders in place. Made of all steel construction. The casters allow for portability without the need of a fork truck or pallet truck. Steel constructed for maximum strength
PRICE
$879.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51-15/16 in |
| Depth | 38-1/4 in |
| Height | 36-3/8 in |
| Weight Capacity | 800 lbs |
| Weight | 217 lbs |
| Cylinder Size | 9-1/2" Dia |
Product Details
| Assembly Required | Yes |
| Type | Forkliftable Cylinder Caddy |
| Color | Blue |
| Capacity | 800 |
| Material | Steel |
| Manufacturers Part Number | CYL-TRUCK-6 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |