Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205469

Global Industrial™ Heavy Duty Telescoping Inner Bottom Cargo Boxes, 48"L x 6"W x 38"H, Kraft - Pkg Qty 10

Product Description
The HSC style cartons can be used alone combined with companion piece for an adjustable 2-piece set.

Features:
  • One inner and one outer carton required to make a set - sold separately
  • Combine with T48638OUTHD (Global# B2205967) to complete the set
  • Manufactured from 275#/ECT-44 corrugated kraft
  • Cartons have a FOL (full over lap) bottom for added strength
  • Cartons can be shipped and stored in flat bundles of 10 to save space
  • The dimensions provided are the inside dimensions of the product
  • Boxes have an adjustable two-piece design to fit tall and irregularly shaped items.
  • One inner and one outer carton required to make a set - sold separately.
  • Manufactured from ECT-44 kraft corrugated.
  • Cartons have a FOL (full over lap) bottom for added strength.

For help selecting the right box, click the BROCHURE tab below.
PRICE
$247.50  Sold in packages of 10 / $24.75 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
247.50
Buy 3 pkgs - 4 pkgs
237.50Save $10.00 (4%)
Buy 5+ pkgs
230.00Save $17.50 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length48 in
Inside Width6 in
Inside Height38 in
Weight Capacity66 - 95 lbs

Product Details

TypeTelescoping Inner Boxes
Box StyleHalf Slotted
ColorKraft
For Use WithT48638OUTHD
Strength275# / ECT-44
RecyclableYes
StyleInner Bottom
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2205469
BrandGlobal Industrial