Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403051

MPN #: 49-80-0294

Milwaukee® 49-80-0294 Air Spreader Nozzle For Use W/ Any Milwaukee® Heat Gun

Product Description
Milwaukee® 49-80-0294 Air Spreader Nozzle For Use W/ Any Milwaukee® Heat Gun

The 49-80-0294 Air Spreader Nozzle can be used with all Milwaukee Heat Guns when intensified heat is needed for removing floor coverings, paint burning, or vinyl top removal. Includes nozzle only.

Features:
  • Intensified heat for removing floor coverings, paint burning, vinyl top removal
  • Use with any Milwaukee Heat Gun
PRICE
$17.99

1
1
Usually ships in 24 to 27 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number49-80-0294
TypeApplicator and Heat Gun Accessories|Heat Guns
Includes(1) Air Spreader Nozzle (49-80-0294)
Package Quantity1
DescriptionAir Spreader Nozzle For Use W/ Any Milwaukee® Heat Gun
BrandMilwaukee