Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Steinel

Model # :WBB892713

MPN #: 110025597

Steinel 110025597 HL 2020 E Professional Heat Gun

Product Description
HL 2010 E Heat Gun is microprocessor controlled and features an LCD display which enables temperature selection in 10°F increments. Exclusive DuraTherm™ heating element ensures even heat and product longevity. The HL 2010 E is suitable for applying shrink tubing/connectors, activating/softening adhesives, working heat sensitive materials and other applications requiring a specific temperature.

Features:
  • Microprocessor controlled
  • Duratherm™ Heating Element
  • LCD display
  • Ergonomically designed
  • Reduction nozzles are approved for use on Professional Heat Guns with electronic thermocouple control
PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Wattage1500 W
Air Volume4/4-8/6-13 CFM
Voltage120 V
Air Temperature Range120-1150 °F °F
DescriptionProfessional Heat Gun
Air Temperature1150 °F °F
Manufacturers Part Number110025597
Amperage12.5 A
BrandSteinel