Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seca

Model # :WBB3091519

MPN #: 4900028001

Reusable Blood Pressure Cuff Seca® 490 38 to 46 cm Arm Nylon Cuff Extra Large Cuff

Product Description
A cuff is the perfect sensor for precise measurement results. The perfect fit is decisive for this, which is why the seca sphygmomanometer cuff is available in various sizes. The watertight fabric is easy to disinfect and clean and the entire cuff is latex-free. It was designed for long-term use and made of durable nylon. All cuffs are naturally reusable. Size XL: 38 – 46 cm.

Product Properties:
  • For perfect measurement results
  • Antiallergenic because it is free of latex
  • Variable cuff sizes from S to XL
  • Reusable cuffs
  • Nylon material
  • Color Family: Black
  • Material: Nylon
  • Latex Free
  • Limited Warranty of 2 Years


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.3 lbs

Product Details

Manufacturers Part Number4900028001
TypeBlood Pressure Cuff
BrandSeca