Infinium Medical CLEO Capnography Monitor
Write a Review
|
Questions & Answers (0)
Product Description
The CLEO is a new and intuitive approach to patient vital signsmeasurement.The CLEO can be configured to measure any combination of: non-invasive blood pressure, SpO2, rapid temperature, and capnography (EtCO2). The CLEO simplifies clinician use by incorporating a touch screen with a simple user interface making the CLEO intuitive for any user. A long life lithium Ion battery is standard and many mobile mounting solutions' are available for the CLEO.
PRICE
$1,899.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Resolution | 800 × 3(RGB) × 480 |
| Type | Patient Monitors |
| Display | 5" Color TFT |
| Description | CLEO Capnography Monitor |
| Power Supply | 100-240 VAC |
| Manufacturers Part Number | 8833-2 |
| Brand | Infinium Medical |
Compliance & Certifications
| Certifications | CE, FDA, ISO |