Protekt® Replacement Blood Pressure Hose For VX 9000 Vital Signs Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Medical-grade battery engineered for a portable vital signs monitor is a highly specialized, multi-cell rechargeable energy storage assembly designed to provide uninterrupted, clean direct current (DC) power to critical physiological tracking circuits. Housed within a rugged, impact-resistant, and flame-retardant acrylonitrile butadiene styrene (ABS) or polycarbonate plastic casing, this battery pack is built to survive the demanding, fast-paced environment of hospital emergency rooms, intensive care units, and mobile triage carts.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | PMVSMVX9H |
| Type | Replacement Blood Pressure Hose |
| Brand | Protekt |