Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3799094

MPN #: PMVSM9000

Protekt® VX 9000™ "WIFI" Vital Signs Monitor w/Blood Pressure,Pulse Oximetry & Temperature

Product Description
The Protekt® VX 9000™ is a portable vital signs monitor that measures NIBP, pulse rate, temperature, SpO2, and perfusion index. The advanced built-in Wi-Fi enhances the efficiency of vital signs transmission to hospital information systems (HIS, EMR, EHR), ensuring timely and accurate data flow for improved patient care.

Features:
  • 8" high resolution (800x600) anti-glare LCD "touchscreen" technology provides a new level of ease and speed into your workflow
  • 12° tilting angle for easy and accurate viewing
  • Monitor / Spot Check / Triage working modes to suit different clinical workflows
  • 4 NIBP measurement modes to meet diverse blood pressure monitoring needs
  • Covidien Temperature Module ensures effortless operation with an intuitive probe cover mechanism
  • Stores over 1,000 patient profiles, 5,000 measurements and 100,000 alarm events
  • Rechargeable lithium-ion battery provides over 10 hours of continuous operation
  • Includes 2 cuff sizes: Adult (9.8"-13.8") and Adult Large (13"-18.5") and 100 Probe Covers
  • Warranty:2 Year Non-Prorated.


PRICE
$1,745.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Height13 in
Weight11.5 lbs

Product Details

TypeBlood Pressure Cuff
Manufacturers Part NumberPMVSM9000
BrandProtekt