Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886329

MPN #: VHB490512R

3M™ 4905 Double Sided VHB™ Acrylic Foam Tape 1/2" x 5 Yds. 20 Mil Clear

Product Description
3M™ 4905 Double Sided VHB™ Acrylic Foam Tape 1/2" x 5 Yds. 20 Mil Clear - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

  • Use to seal skylight inner/outer dome; mount back lit translucent signs or edge-bond resin filled glass
  • Use for clear or colorless applications
  • Recommended for glass and acrylics
  • Moisture, solvent and UV resistant
  • Temperature range -40° to 200° F
  • Red polyethylene film liner, clear acrylic with acrylic adhesive


PRICE
$58.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
58.95
Buy 3 units - 5 units
56.95Save $2.00 (3%)
Buy 6+ units
53.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1/2 in
Thickness20 mil
Tensile Strength100 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Polyethylene Liner
Package Quantity1
DescriptionVHB™ Tape
ColorClear
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo