- Easy hand wrapping of palletized loads
- Comfortable rubber handgrip
- Angled handgrip for less fatigue
- Easy film change using slotted top core
- Top tension control assembly keeps stretch constant and offers a range of adjustments
- Bottom core holder and cast flat zinc base delivers smooth film stretch
- Adjusts for 12, 15 and 18 inch handwrap
Highlight Industries Stretch Wrap Dispenser, Rubber Handgrip, For 12"-18"W Roll
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Max Roll Width | 18 in |
| Min Roll Width | 12 in |
| Core Size | 3 in |
Product Details
| Type | Rubber Handgrip |
| Material | Zinc |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 755024 |
| Handle Type | Rubber Handgrip |
| Brand | Highlight Industries |