Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highlight Industries

Model # :WB985102

MPN #: 760001

Highlight Industries Mobile Full Web Stretch Wrap Dispenser For 10"-72"W Roll

Product Description
The web stretch wrap dispenser features preset tension control and on/off brake for full control of film stretch. The heavy duty structural steel frame provides long-lasting service. The dispenser has foam-padded, adjustable steering handles. The film holder positions film up to 78"H. It wraps as low as 1" from floor. The handles rolls from 10" to 72" for load economy. The easy-rolling heavy duty casters ensure convenient transportation and positioning. This product has as limited warranty of 1 year.

PRICE
$1,125.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Height78 in
Weight Capacity4000 lbs
Weight108 lbs
Max Roll Width72 in
Min Roll Width10 in
Core Size3 in

Product Details

Assembly RequiredYes
TypePortable
ColorBlack
MaterialSteel
DescriptionFantom Full Web Portable Stretch Wrapper
Package Quantity1
Manufacturers Part Number760001
ProgrammableNo
BrandHighlight Industries

Warranty

Warranty1 yr