Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886310

MPN #: VHB494101R

3M™ 4941 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 45 Mil Gray

Product Description
3M™ 4941 Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 45 Mil Gray - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.

  • Use to bond mutin bars to windows; bond pre-painted metals in truck assembly; or mount vinyl wiring ducts and conduit channels
  • Multi-purpose adhesive on both sides of conformable foam
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Excellent adhesion to metal, glass and a wide variety of plastics
  • Moisture, solvent and UV resistant
  • Temperature range -40° to 200° F
  • Kraft paper liner, dark gray acrylic foam with an acrylic adhesive
  • UL746C


PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
119.95
Buy 6+ units
109.95Save $10.00 (8%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width1 in
Thickness45 mil
Tensile Strength85 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Kraft Paper Liner
Package Quantity1
DescriptionVHB™ Tape
ColorGray
Application Temperature Range-40° - 200° F °F
Brand3M VHB
RecyclableNo