Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174752

MPN #: VHB495634R

VHB™ 4956 Double Sided Foam Tape, 3/4" x 5 Yds., 62 Mil, Gray

Product Description
Super strong 3M™ 4956 VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners.

4956 is a conformable, very high bond acrylic foam tape which has added performance for bonding to plasticised vinyl due to a specially formulated adhesive which resists plasticiser migration. In addition this core adhesive composition makes the product well suited to many paints and primers.

Its improved conformability also allows more complete bond contact area when bonding rigid or irregular materials. The product has somewhat lower peel, tensile and shear performance than other VHB™ tape products due to its inherent softness. 4956's principal advantages are that it provides a more

Features:
  • Use to bond mutin bars to windows; bond pre-painted metals in truck assembly; or mount vinyl wiring ducts and conduit channels
  • Multi-purpose adhesive on both sides of conformable foam
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Excellent adhesion to metal, glass and a wide variety of plastics
  • Moisture, solvent and UV resistant
  • Temperature range -40° F to 200° F
  • Kraft paper liner, dark gray acrylic foam with an acrylic adhesive
  • UL746C


PRICE
$96.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
96.95
Buy 3 units - 5 units
91.95Save $5.00 (5%)
Buy 6+ units
89.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width3/4
Thickness62
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPaper
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorGray
Manufacturers Part NumberVHB495634R
Tape DutyHeavy
Brand3M VHB