Buyers 49" Amber Modular Light Bar With 8 LED Modules - 88930492
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 49 Inch Amber LED Modular Light Bar comes with 36 Amber LED strobes. The amber light bar is SAE Class 1 certified and has a CA13 rating. The 49 in. light bar operates at 7-14 amps and features a dimming mode. It comes with a 10 ft pre-wired power/function cable. Middle strobes have three LEDs and corner strobe heads have six LEDs. The light bar has an extruded aluminum frame with two recessed mounting channels. Mounting feet and controller are sold separately. Light bars can be customized by adding your choice of amber, blue, clear, and/or red strobes sold seperately. They are backed with a 5 year warranty.
PRICE
$1,109.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55-1/4 in |
| Depth | 13 in |
| Height | 8-1/4 in |
| Size | 49" |
| Lead Length | 15 in |
Product Details
| Type | LED Modular Light Bar |
| Number of Flash Patterns | 55 |
| Lens Color Family | Amber |
| Amperage | 7 A |
| Number of LEDs | 36 |
| Mounting Location | Surface |
| Wattage | 84 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Modular Light Bar With 8 LED Modules |
| Manufacturers Part Number | 88930492 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J895, CA13 |