Buyers Narrow Surface Steel Mounting Feet For LED Modular Light Bars - 3024648
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Headache Rack Steel Mounting Feet for LED Modular Light Bars are designed with a narrow surface for tight spaces. They are black powder-coated for corrosion resistance and ideal for attaching LED modular light bars to the top of a headache rack or cab guard.
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 4-1/2 in |
| Height | 1-3/4 in |
Product Details
| Type | Light Bar Accessories |
| Mounting Location | Horizontal |
| Housing Color Family | Black |
| Description | Narrow Surface Steel Mounting Feet |
| Manufacturers Part Number | 3024648 |
| For Use With | LED Modular Light Bars |
| Brand | Buyers Products |