Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1408975

MPN #: 3635AFU

4B+ Horizontal Mailbox, 35 A Doors (34 usable), Front Loading, Aluminum, USPS Access

Product Description
Features
  • 4B+ horizontal mailboxes are U.S.P.S. approved ONLY for replacement and/or retrofit installations
  • For new installation and/or renovations, replacement to a different location, refer 4C Horizontal Mailboxes
  • Manufactured by Industries to USPS-STD-4B+ Specifications
  • Ideal for apartments, condominiums, commercial buildings and residential developments
  • Made entirely of aluminum
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H)
  • Units with standard "A" size doors are available in 3, 4 or 5 doors wide and 5, 6 or 7 doors high
  • Units with larger "B" size doors are available in 2 doors wide and 5, 6 or 7 doors high
  • Doors include a 5 pin cylinder cam lock (with 2 keys)
  • One mailbox opening is required for a master postal lock (installed by the U.S.P.S.) and cannot be used for mail distribution
  • Front loading door panel swings on a continuous hinge
  • Include factory installed 3/4" W x 1/4" D trim and a solid rear cover
PRICE
$3,569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth16-1/2 in
Height40-3/4 in
Weight100 lbs
Mailbox Dimensions (W x D x H)6-1/2" x 15-1/2" x 5-1/4"

Product Details

Assembly RequiredNo
Lock Type5 Pin Cam Lock
TypeFront Loading Master Access
ColorAluminum
Series3600
StyleHorizontal Front USPS Access
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Number of Compartments34
Package Quantity1
Manufacturers Part Number3635AFU
Access TypeFront Loading
Number of Mailboxes34
BrandSalsbury

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4B+ for Replacement