Clearance
x

Take 15% off your entire order!

Offer applied at checkout

KleenRite 4" Stainless Steel Upholstery Tool - 20079

KleenRite 4" Stainless Steel Upholstery Tool - 20079

Item #: WBB2134952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KleenRite 4" Stainless Steel Upholstery Tool - 20079

4" stainless steel upholstery cleaning tool. Perfect for home and automotive upholstery cleaning and detailing.

Weights & Dimensions

  • Width 3-1/4 in
  • Length 19 in
  • Cleaning Width 4 in
  • Height 3-1/2 in
  • Weight 2 lbs

Product Details

  • Description 4" Stainless Steel Upholstery Tool
  • Type Upholstery Tool
  • For Use With 36406/E3, 36406E3HX, 61411012AK, 50100, 32336
  • Brand KleenRite
  • Warranty 1 yr
  • Manufacturers Part Number 20079
  • Color Family Silver
  • Frame Material Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KleenRite 4" Stainless Steel Upholstery Tool - 20079

KleenRite 4" Stainless Steel Upholstery Tool - 20079

Item #: WBB2134952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant