Natural High-Density Polyethylene (HDPE) Wide Mouth Round Bottles are translucent, provide an excellent moisture barrier, and are impact resistant. Package Quantity of 475.
Qorpak® 4oz Natural HDPE Wide Mouth Round Bottle with 38-400 White PP PE Foam Cap, 475/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 14-3/16 in |
| Height | 24 in |
| Weight | 22.1 |
| Size | 47 x 95mm |
Product Details
| Neck Finish | 38-400 |
| Color | White |
| Cap Material | PP |
| Capacity | 120 |
| Material | HDPE |
| Description | Wide Mouth Round Bottle |
| Package Quantity | 475 |
| Manufacturers Part Number | PLC-03639 |
| Cap Color Family | White |
| Brand | Qorpak |