Omnimed® Double Tier Acrylic Suture Rack 304101, Wall Mountable, 15-1/2"W x 5-5/8"D x 12-1/4"H, Clear
Double tier acrylic suture rack. Made of special impact resistant acrylic that's more durable than traditional acrylic. Rack is front loading and rail free for quick restocking. Pre-drilled for mounting to walls (hardware included). Measures 15-1/2"W x 5-5/8"D x 12-1/4"H.
Omnimed® Double Tier Acrylic Suture Rack, Wall Mountable, 15-1/2"W x 5-5/8"D x 12-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 5-5/8 in |
| Height | 12-1/4 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Suture Storage |
| Color | Clear |
| Capacity | 12 Suture Boxes |
| Material | Acrylic |
| Description | Double Tier Suture Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 304101 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |