RollerLite 4" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 4SC038
Write a Review
|
Questions & Answers (0)
Product Description
4" knitted polyester fabric-hi density roller cover with a 3/8" nap. Designed for semi-smooth surfaces and water-based latex, acrylic, and stains. Best for use with eggshell, satin, semi-gloss, and gloss paint sheens.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 4 in |
| Weight | 0.1 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | Yellow |
| For Use With | Eggshell, Satin, Semi-Gloss, Gloss Paint Sheens |
| Capacity | High-Density |
| Description | Standard Roller Cover |
| Package Quantity | 24 |
| Manufacturers Part Number | 4SC038 |
| Brand | RollerLite |
| Bristle Material | Polyester |