4X4 Task Chair, 498SL-BLK, Black Fabric, Adjustable Arms
The 4x4 SL incorporates a sliding seat mechanism that puts you in total control while its ergonomic design keeps you in all day comfort. Afforded with pneumatic height adjustment, articulating seat & back, swivel tilt with tension control, adjustable height ratchet back, lumbar support, independent back angle adjustment and height and width adjustable arms.
Eurotech 4X4 Task Chair with Seat Slider- Black Fabric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 26 in |
| Height | 43-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 21-1/2 in |
| Min Seat Height | 18 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 20 in |
| Max Back Height | 20 in |
| Back Width | 19 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Seat Type | Seat Slider |
| Arm Type | Adjustable |
| Brand | Eurotech |
| Type | Office Chair |
| Color | Red |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Task Chair with Seat Slider |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | GREENGUARD |
| CAL 117 Certified | Yes |