Model # :WBB409244
MPN #: 0405ABPF188
#4 x 5/16 Phillips Flat Self Tapping Screw Type AB Full Thread 18-8 Stainless Steel - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
4X5/16 Phillips Flat Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel. Type AB thread for use in the thinner sheet metal like used in appliances. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. 82 degrees flat.
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Threads per Inch | 24 |
| Size | #4 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0405ABPF188 |