Model # :WBB401860
MPN #: 0204ABPP188
#2 x 1/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
2X1/4 Phillips Pan Self Tapping Screw Type A B Fully Threaded 18 8 Stainless Steel. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Threads per Inch | 32 |
| Size | #2 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0204ABPP188 |