Model # :WBB404059
MPN #: 3132FTF188
5/16-18X2 Six Lobe Flat Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
5/16-18X2 Six Lobe Flat Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$1,049.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 5/16-18 |
| Head | Flat |
Product Details
| Drive | 6 Lobe |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 500 |
| Manufacturers Part Number | 3132FTF188 |