Features
- PTFE
- Quick Disconnect
- Includes Sample Line
Weights & Dimensions
| Length | 300 ft |
| Height | 1/4 in |
| Weight | 0.5 lbs |
| Diameter | 1/4 in |
Product Details
| Type | Accessory |
| Color | Clear |
| For Use With | Altar® 4XR |
| Includes | Sample Line |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | Pump Sample Line 25 ft |
| Manufacturers Part Number | 10153104 |
| Brand | MSA Safety |