Buyers 5.14" Amber/Clear Surface Mount Ultra-Thin LED Strobe Light - 8892202
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.14 Inch Surface Mount Ultra-Thin LED Strobe Light is designed with an ultra-slim .26 in. profile to fit tight areas. The 12-24V strobe light has six LEDs and features 23 flash patterns with alternating and synchronous features. The Amber/Clear LED Light has an IPX8 waterproof rating. Lights include 3M® self-adhesive tape for simple fastening. An optional 90 degree mounting bracket is sold separately for a more permanent installation. Lights are backed with a 5 year warranty.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/7 in |
| Depth | 1/4 in |
| Height | 1-1/6 in |
| Size | 5.14" |
Product Details
| Type | LED |
| Number of Flash Patterns | 23 |
| Lens Color Family | Clear |
| Color | Multicolor |
| Amperage | 1 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 12 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892202 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IPX8 |