Buyers Black Mounting Bracket For 5.14" Thin Mount Surface Mount Strobe Light - 8892225
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Mounting Bracket For 5.14 Inch Thin Mount Surface Mount Strobe Light is used for 90 degree surface mounting of all Buyers Products 5.14 Inch Thin Mount Surface Mount Strobe Lights (8892200 series).
PRICE
$14.25
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-2/3 in |
| Depth | 6-2/3 in |
| Height | 1 in |
Product Details
| Housing Color Family | Black |
| Description | Mounting Bracket |
| Manufacturers Part Number | 8892225 |
| Brand | Buyers Products |