- Hand taps are used in a variety of machining applications as well as by hand
Model # :WBB570456
MPN #: 5-750-0066
5/16-18 H3, Bottoming Chamfer, HSS Import Hand Tap, Ground, RH, 4 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 5/16 - 18 H3, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes.
PRICE
$4.04
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 18 |
| Thread Size | 5/16-18 in |
| Tap Size | 5/16 |
| Fractional Size | 5/16" |
Product Details
| Type | Hand Tap |
| TPI | 18 |
| Material | HSS |
| Manufacturers Part Number | 5-750-0066 |
| H Limit | H3 |
| Chamfer | Bottoming |