Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Greenlee

Model # :WBB1377571

MPN #: DTAP10-32

Greenlee® DTAP10-32 Drill/Tap, 10-32

Product Description
Greenlee® DTAP10-32 Drill/Tap, 10-32

Features:
  • Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
  • Back tapered beyond tap toprevent thread damage from over-drilling
  • Deburr/countersink also provided on bit beyond back taper
  • Made from hardened high-speed steel vs. carbon steel forlonger life
  • High quality hex shank to ensure strong connection to drill chuck
  • Designed to tap up to 10-gauge metal
  • Quick change adaptor included in both metric and standard kits
PRICE
$13.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size10-32 in
Size10-32

Product Details

MaterialHSS
DescriptionDrill Tap
ColorSilver
Manufacturers Part NumberDTAP10-32
BrandGreenlee