Share
Dies
Availability
Brand
Length
Material
Type
View All Type
Color
Size
View All Size
Price
Most Relevant
Related Products
X
High Speed Steel TMX Adjustable Round Split Left Hand Dies. 9/16 - 24 HSS, TMX Round Adjustable Die, Special Thread, Left Hand, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
X
A Round Die fits model 75005.
X
High Speed Steel TMX Adjustable Round Split Dies. M10 x 1.25 HSS, ISO Metric TMX Round Adjustable Die, Fine Thread, 1-1/2" OD. Precision threads are accomplished through the use of the adjustment screw
X
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M12 x 1.0 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD. Precision threads are accomplished through the use of the adjustment screw
X
A Round Die fits model 75006 & 75006PR.