- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571092
MPN #: 1544202
11/16"-20 HSS, Import Round Adjustable Die, Special Thread, 1-1/2" OD
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Dies. 11/16 - 20 HSS, TMX Round Adjustable Die, Special Thread, 1-1/2" OD.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 11/16-20 in |
| Size | 11/16 |
| Thread Diameter | 11/16" |
| Threads per Inch | 20 |
| Outside Diameter | 1-1/2" |
| Outside Dimension | 1-1/2 |
| Diameter | 1-1/2 in |
Product Details
| Type | Round Split |
| Thread Direction | Right Hand |
| Thread Pitch | 20 TPI |
| Style | Round Split |
| Material | HSS |
| Manufacturers Part Number | 1544202 |