Model # :WBB398318
MPN #: 1208FPU188
12-24X1/2 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,2000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
12-24X1/2 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 12-24 |
| Head | Flat Undercut |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 1208FPU188 |