Buyers 5.19" Amber/Green Rectangular LED Strobe Light - 8891709
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5.19 Inch Rectangular Amber/Green LED Strobe Light has 12 LEDs and 25 flash patterns with alternating and synchronous functions. The LED is rated IP67 for water and dust resistance. A 90 degree aluminum mounting bracket is sold separately. Lights are backed with a 5 year warranty.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/5 in |
| Depth | 3/4 in |
| Height | 2 in |
| Size | 5.19" |
Product Details
| Type | LED |
| Number of Flash Patterns | 25 |
| Lens Color Family | Clear |
| Color | Black |
| Amperage | 2.2 A |
| Number of LEDs | 12 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 26.4 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891709 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |