Buyers 4.5" Amber/Clear Thin Mount Rectangular Strobe Light With 12 LED - 8892602
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.5 Inch Amber/Clear Thin Mount Rectangular Strobe Light is designed with an ultra-slim .35 profile to fit tight areas. The 12-24V strobe light has six LEDs and features 25 flash patterns with alternating and synchronous functions. The Strobe has a SAE J595 Class 1 rating and is CA13 certified as well as a IPX8 waterproof rating. Lights are backed with a 5 year warranty.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 1/3 in |
| Height | 1-5/7 in |
| Size | 5.19" |
Product Details
| Type | LED |
| Number of Flash Patterns | 25 |
| Lens Color Family | Clear |
| Color | Black |
| Amperage | 0.78 A |
| Number of LEDs | 12 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 9.36 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892602 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IPX8 |