Features
BOSCH® HS2169 5-3/8" x 20" 1-1/8" Shank Steel Clay Spade Bit
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 5-3/8" X 20" Steel Clay Spade Bit, HS2169, 1-1/8" Shank, 1-Piece
FeaturesDigs clay, hard packed gravel and dirt For use in 3/4 In. hex shank hammers Works with Bosch 11317 demolition hammer Not for use in concrete
Features
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Shank Size | 1-1/8 in |
| Size | 5-3/8 in |
Product Details
| Type | Clay Spade |
| Material | Steel |
| Package Quantity | 1 |
| Description | Masonry Bit |
| Shank Type | Hex |
| Manufacturers Part Number | HS2169 |
| Brand | Bosch |