Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1586954

MPN #: HCK005

BOSCH® Bulldog SDS-Plus® Shank Bits Set, 5 Pc

Product Description
BOSCH® HCK005 Bulldog SDS-Plus® Shank Bits Set, 5 Pc

Features:
  • Optimized brazing and hardening process for long life
  • 15% faster (compared to S4L)
  • Set includes one of each 3/16" x 4" x 6", 1/4" x 2" x 4", 1/4" x 4" x 6", 3/8" x 4" x 6" and 1/2" x 4" x 6"
  • Bosch-made carbide tips are tougher and more durable under heavy loads
  • Rugged case is reusable
PRICE
$29.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 - 6
Size3/16 - 1/2 in

Product Details

TypeBulldog™
MaterialCarbide
Package Quantity5
DescriptionHammer Drill Bit Set
Shank TypeSDS-Plus
Manufacturers Part NumberHCK005
BrandBosch