Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224929

MPN #: 332019

IRWIN Ground Rod Driver, 7/8-3/4 x 10-1/4, SDS-max

Product Description

Ground Rod Driver
  • For driving in ground rods, popular in telecommunications
  • Fully heat-treated for strength and long life
  • Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
PRICE
$79.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Size5/8 - 3/4 in

Product Details

TypeGround Rod Driver
MaterialSteel
Package Quantity1
DescriptionMasonry Bit
Shank TypeSDS-Max
Manufacturers Part Number332019
BrandIRWIN Tools