- Complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
- Various applications for use in medical products and devices.
- Excellent resistance to chemicals.
- Exhibits lower thermal resistance than other materials.
Eldon James 5/8" Equal Barbed Y-Connector, High Density Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.87
50
50
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Size 2 | 10 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Equal Y-Fittings |
| Material | HDPE |
| Description | Equal Barbed Y- Connector |
| Color | Natural |
| Manufacturers Part Number | Y0-10HDPE |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |