Century V101, Capacitor Start Rigid Base Motor 1725 RPM 115/208-230 Volts 1 1/2 HP
Write a Review
|
Questions & Answers (0)
Product Description
Capacitor Start Rigid Base Motor, 115/208-230 Volts, 1725 RPM, 1-1/2 HP
Capacitor Start Rigid Base Motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40°C ambient temperature and 60HZ. Motors are open drip proof for continuous operation.
Capacitor Start Rigid Base Motors are ideal for use with compressors, pumps, conveyors and more. Features high start torque, reversible motor direction, a rigid base, 40°C ambient temperature and 60HZ. Motors are open drip proof for continuous operation.
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 0.875 in |
Product Details
| Bearing Type | Sleeve |
| Insulation Class | B |
| Horsepower | 1 1/2 HP |
| Number of Speeds | 1 |
| Frame | 145T |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 15.0/7.8 A |
| Manufacturers Part Number | V101 |
| Enclosure | Open |
| Rated RPM | 1725 |
| Service Factor | 120 |
| RPM Range | 1701-1800 rpm |
| Brand | Century |