- Available in case hardened steel or stainless steel
- Excellent for protecting exposed threads
5/8-11 Hex Acorn Nut - 1-1/16" Hex - 1-3/16" Height - Stainless Steel - USA - AN-3SS
Write a Review
|
Questions & Answers (0)
Product Description
5/8-11 Hex Acorn Nut - 1-1/16" Hex - 1-3/16" Height - Stainless Steel - USA - AN-3SS
PRICE
$24.50
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1-3/16 in |
| Hex Size | 1-1/16" |
| Size | 5/8-11 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Acorn Nut |
| Manufacturers Part Number | AN-3SS |
| Brand | Morton Machine Works |