Heavy Duty Beam Tongs Lifting Attachment BT-60 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY BEAM TONGS
Beam tongs are used with hoists and cranes to facilitate the transportation of I-beams. Tongs unique design grips tighter as loads get heavier. Durable steel construction and includes an integral ring to easily hook to an overhead lifting devices. Meets ASME B30.20 specifications. Note: Loads should be centered and guided during lifting operation.
Beam tongs are used with hoists and cranes to facilitate the transportation of I-beams. Tongs unique design grips tighter as loads get heavier. Durable steel construction and includes an integral ring to easily hook to an overhead lifting devices. Meets ASME B30.20 specifications. Note: Loads should be centered and guided during lifting operation.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 21 lbs |
| Max Beam Width | 10 in |
Product Details
| Assembly Required | No |
| Type | Beam Tongs |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | BT-60 |
| Brand | Vestil |