Caldwell Pipe Pick CPP-3 6000 Lb. Capacity 14" Minimum Pipe I.D.
Write a Review
|
Questions & Answers (0)
Product Description
Pipe Pick™: Concrete Pipe Lifter - 6000 Lb.
This 6000 lb. capacity concrete pipe lifters is made of all welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Eliminates need to reach inside the pipe, and worker remains above the pipe at all times. Counterweighted lift arm automatically falls straight when the Pipe Pick™ is lowered, allowing for easy removal. Can be easily hooked and attached to hoists, cranes and forklifts. Meets ANSI/AWS D14.1 requirements and ASME B30.20 and BTH-1 2008 standards.
This 6000 lb. capacity concrete pipe lifters is made of all welded steel construction for long lasting durability and dependability. Easy to use by simply inserting into lifting hole in the pipe, tilting to engage and lifting. Eliminates need to reach inside the pipe, and worker remains above the pipe at all times. Counterweighted lift arm automatically falls straight when the Pipe Pick™ is lowered, allowing for easy removal. Can be easily hooked and attached to hoists, cranes and forklifts. Meets ANSI/AWS D14.1 requirements and ASME B30.20 and BTH-1 2008 standards.
PRICE
$1,109.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 18 lbs |
| Head Room | 28 in |
| Arm Length | 12 in |
| Bail Opening | 2 x 2.16 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | CPP-3 |
| Brand | Caldwell |