- Complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
- Various applications for use in medical products and devices.
- Excellent resistance to chemicals, but exhibits lower thermal resistance than other materials.
- Softer material than nylon or polypropylene and much softer than Kynar®.
Eldon James 10-32 UNF to 1/16" x 1/16" Barbed Bulkhead Adapter, High Density Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.37
250
250
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 |
| Hose Barb Size | 1/16" |
| Thread | 10-32 UNF in |
| Hose Barb 2 | 1/16" |
| Size 2 | 1 |
Product Details
| Type | Bulkhead Adapters |
| Color | Natural |
| Material | HDPE |
| Hex | 5/16 |
| Description | 10-32 UNF to 1/16" x 1/16" Barbed Bulkhead Adapter |
| Manufacturers Part Number | BH1032-1-1-200HDPE |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |