Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB652777F

Global Industrial™ Wave Bike Rack, 5-Bike Capacity, Free Standing, Black

Product Description
Wave Bike Racks
Free Standing

Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Black polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3 units - 5 units
229.95Save $10.00 (4%)
Buy 6+ units
219.95Save $20.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41 in
Height36 in
Weight22.6 lbs
Tube Diameter1-5/8 in

Product Details

Assembly RequiredYes
TypeWave Bike Rack
Mounting LocationFree Standing
Capacity5 Bikes
MaterialSteel
ColorBlack
Manufacturers Part Number652777F
BrandGlobal Industrial