Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149220

MPN #: CP1X225-GP-Y

Checkers Linebacker 1-Channel SplitTop Cable Protector, 34000 lb Cap, 38-1/2" x 14-1/4" x 3", Yellow

Product Description
Cable Protector, Linebacker, 1-Ch, 2-1/4", Split Top, T-Connector, Yellow, 34,000 Lb. Load

Built from all-weather polyurethane, the Linebacker 1-Channel Split Top Cable Protector is a quick, effective means of protecting single runs of cable or hose lines. With a lightweight, modular interlocking design and the capacity to extend to any length via patented T-Connectors, these protectors are suitable for both medium-duty, high load bearing operations and lighter, general-purpose use. This split top models load cables and hoses from the top, completely surrounding the cable or hose for protection. Also available in a drop over top model for top-loading cables, these protectors are designed for cables up to 2-1/4" in outside diameter. More importantly, they're easy to transport, assemble, disassemble and store. Whether you need to quickly lay some cabling at a concert or protect a factory hose line, Linebacker is here to help.

Features:
  • Protects cables and hoses up to 2-1/4" outside dia
  • Patented T-Connectors to extend to any length
  • Split Top model
  • Uv-Stabalized All-weather polyurethane construction
  • Modular interlocking design is lightweight and easy to transport, setup, disassemble, and store
  • Quick solution to protect single runs of cable and hose lines


PRICE
$360.65

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/2
Width14-1/4 in
Height3 in
Weight21.5 lbs
Channel Diameter2-1/4
Cable Opening2-1/4"W x 2-1/4"H
Channel Width2-1/4 in
Channel Height2-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorYellow
Number of Channels1
Capacity34000
MaterialPolyurethane
Connector TypeT-Connector
Description1 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberCP1X225-GP-Y
BrandCheckers Industrial Products